Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 12mm, Cut L 30mm BEMM-120-4X

Carbide End Mill, Dia 12mm, Cut L 30mm (Discontinued)

  • Mfr # BEMM-120-4X
  • Zoro # G7988766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEMM-120-4X
Zoro #
G7988766
UPC #
728709121115
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
30 mm
Shank Dia.
12 mm
Milling Dia.
12 mm
Overall Length
83 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Shank Type
Straight
List Number
BEMM
Finish
AlTiN
End Mill Application
Roughing/Finishing
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.