Zoro Homepage

Carbide End Mill, Dia 1.2mm, Cut L 3.8mm

  • Mfr # AMRM-012-2

  • Zoro # G8298945


product price: $20.79
/ea

Key Features

Measurement System
Metric
Milling Diameter
1.20mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRM-012-2
Zoro #
G8298945
UPC #
728709103340
Country of Origin
United States

Dimensions

Milling Diameter
1.20mm
Overall Length
50 mm
Length of Cut
3.8 mm
Milling Dia.
1.2 mm
Shank Dia.
4 mm
Dimension Type
Metric

Description

Square End Mill, 1.2 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 3.8 mm, Overall Length 50 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.