Zoro Homepage

Carbide End Mill, Dia 12mm, Cut L 50mm

  • Mfr # BELM-120-3

  • Zoro # G8047767


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
100.0mm
Milling Diameter
12.00mm
Number of Flutes
3
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELM-120-3
Zoro #
G8047767
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.0mm
Milling Diameter
12.00mm
Length of Cut
50.00mm
Dimension Type
Metric
Shank Dia.
12.000mm
Milling Dia.
12.000mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Material
Carbide
Item
Ball End Mill
List Number
BELM
Cutting Direction
Right Hand
Single End/Double End
Single End
Finish - Machining
Bright (Uncoated)

Description

12.000 mm Cutter DIA x 50.00 mm Length of Cut Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.