Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 13mm, Cut L 55mm AELM-130-4

Carbide End Mill, Dia 13mm, Cut L 55mm (Discontinued)

  • Mfr # AELM-130-4
  • Zoro # G8041451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AELM-130-4
Zoro #
G8041451
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
13.00mm
Overall Length
130.00mm
Length of Cut
55.00mm
Milling Dia.
13.00mm
Dimension Type
Metric
Shank Dia.
12.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
AELM
Cutting Direction
Right Hand
Item
Carbide End Mill
Helix Angle
30 Degrees
Single End/Double End
Single End
Grade
C2 Micro Grain
End Mill Application
Finishing
Finish - Machining
Bright (Uncoated)

Description

Carbide End Mill, Bright (Uncoated), Length of Cut 55.00mm, Overall Length 130.00mm, Shank Dia. 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.