Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In BLR-250-2

Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (Discontinued)

  • Mfr # BLR-250-2
  • Zoro # G8022077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-250-2
Zoro #
G8022077
UPC #
728709121214
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
0.5 in
Shank Dia.
1/4 in
Neck Dia.
0.23 in
Overall Length
4 in
Milling Dia.
0.25 in
Neck Length
2 in
Shank Length
1-1/2"

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
List Number
BLR
End Mill Style
Ball Nose
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
All Materials
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P
Finish - Machining
Uncoated

Description

Ball End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.