Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In ARC-250-2-010S

Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (Discontinued)

  • Mfr # ARC-250-2-010S
  • Zoro # G8092323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-250-2-010S
Zoro #
G8092323
UPC #
728709103746
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Corner Radius
0.01 in
Dimension Type
Fractional Inch

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.