Carbide End Mill, Dia 1/4 In, Cut L 3/4 In
Mfr # ARC-250-3-030S
Zoro # G8189203
product price: $43.89
/eaKey Features
Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
1/4"
Number of Flutes
3
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC-250-3-030S
Zoro #
G8189203
UPC #
728709103760
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
0.75 in
Corner Radius
0.03 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in
Dimension Type
Fractional Inch
Description
Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.