Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In ARC-250-5-030X

Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (Discontinued)

  • Mfr # ARC-250-5-030X
  • Zoro # G8075724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-250-5-030X
Zoro #
G8075724
UPC #
728709103821
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
0.75 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Corner Radius
0.03 in
Milling Dia.
0.25 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Item
Corner Radius End Mill
End Mill Material
Carbide
Grade
C2 Micro Grain
List Number
ARC
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Nickel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, S
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.03 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.