Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In EMH-250-06X

Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (Discontinued)

  • Mfr # EMH-250-06X
  • Zoro # G7996283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMH-250-06X
Zoro #
G7996283
UPC #
728709128091
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
3/4 in
Milling Dia.
1/4 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in

Details

Measurement System
Fractional Inch
Number of Flutes
6
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
EMH
Grade
C2 Micro Grain
Single End/Double End
Single End
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Material
Carbide
Helix Angle
38 Degrees
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S

Description

Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.