Zoro Homepage

Carbide End Mill, Dia 14.0mm, Cut L 35mm

  • Mfr # AEMM-140-3

  • Zoro # G8395362


product price: $71.15
/ea

Key Features

Measurement System
Metric
Milling Diameter
14.00mm
Overall Length
83 mm
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEMM-140-3
Zoro #
G8395362
UPC #
728709102978
Country of Origin
United States

Dimensions

Milling Diameter
14.00mm
Overall Length
83 mm
Length of Cut
35 mm
Milling Dia.
14 mm
Shank Dia.
14 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Square End Mill
List Number
AEMM
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 14 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 35 mm, Overall Length 83 mm, Shank Dia. 14 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.