
Carbide End Mill, Dia 14mm, Cut L 30mm
Mfr # ARMM-140-3
Zoro # G8351077
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
14.00mm
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARMM-140-3
Zoro #
G8351077
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
14.00mm
Overall Length
83.0mm
Length of Cut
30.00mm
Shank Dia.
14.000mm
Milling Dia.
14.000mm
Dimension Type
Metric
Details
Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
List Number
ARMM
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Grade
C2 Micro Grain
Item
Square End Mill
Finish - Machining
Bright (Uncoated)
Description
14.000 mm Cutter DIA x 30.00 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.