Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 14mm, Cut L 30mm EMHM-140-6X

Carbide End Mill, Dia 14mm, Cut L 30mm (Discontinued)

  • Mfr # EMHM-140-6X
  • Zoro # G8133307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMHM-140-6X
Zoro #
G8133307
UPC #
728709128435
Country of Origin
United States

Dimensions

Milling Diameter
14.00mm
Overall Length
83 mm
Length of Cut
30 mm
Shank Dia.
14 mm
Dimension Type
Metric
Milling Dia.
14 mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
38 Degrees
Item
Square End Mill
Grade
C2 Micro Grain
List Number
EMHM
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S
Max. Helix Angle
38 Degrees

Description

Square End Mill, 14 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 30 mm, Overall Length 83 mm, Shank Dia. 14 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.