
Carbide End Mill, Dia 14mm, Cut L 75mm
Mfr # BELM-140-4
Zoro # G7822981
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
14.00mm
Overall Length
150.0mm
Number of Flutes
4
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BELM-140-4
Zoro #
G7822981
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
14.00mm
Overall Length
150.0mm
Length of Cut
75.00mm
Shank Dia.
14.000mm
Dimension Type
Metric
Milling Dia.
14.000mm
Details
Measurement System
Metric
Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single End
List Number
BELM
Cutting Direction
Right Hand
End Mill Application
Finishing
Grade
C2 Micro Grain
Item
Ball End Mill
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
Description
14.000 mm Cutter DIA x 75.00 mm Length of Cut Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.