Zoro Homepage

Carbide End Mill, Dia 15/64, Cut L 3/4

  • Mfr # BEM-234-03

  • Zoro # G8321126


product price: $43.39
/ea

Key Features

Measurement System
Fractional Inch
Overall Length
2-1/2"
Milling Diameter
15/64"
Number of Flutes
3
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-234-03
Zoro #
G8321126
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Milling Diameter
15/64"
Length of Cut
3/4"
Milling Dia.
0.2343"
Shank Dia.
1/4"
Dimension Type
Fractional Inch

Details

Measurement System
Fractional Inch
Number of Flutes
3
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
List Number
BEM
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Material
Carbide
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)

Description

0.2343" Cutter DIA x 0.750" (3/4) Length of Cut Carbide Ball End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.