Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 15/64, Cut L 3/4 BEM-234-04X

Carbide End Mill, Dia 15/64, Cut L 3/4 (Discontinued)

  • Mfr # BEM-234-04X
  • Zoro # G8256866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-234-04X
Zoro #
G8256866
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
15/64"
Overall Length
2 1/2 in
Length of Cut
3/4 in
Dimension Type
Fractional Inch
Milling Dia.
15/64"
Shank Dia.
1/4 in

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Single End/Double End
Single End
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
List Number
BEM
Grade
C2 Micro Grain

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.