Zoro Homepage

Carbide End Mill, Dia 16mm, Cut L 30mm

  • Mfr # BLRM-160-4

  • Zoro # G8440424


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
150.0mm
Milling Diameter
16.00mm
Number of Flutes
4
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLRM-160-4
Zoro #
G8440424
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150.0mm
Milling Diameter
16.00mm
Length of Cut
30.00mm
Milling Dia.
16.000mm
Neck Dia.
15.500mm
Dimension Type
Metric
Shank Dia.
16.000mm
Neck Length
70mm
Shank Length
1.97 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
List Number
BLRM
Item
Ball End Mill
Single End/Double End
Single End
End Mill Material
Carbide
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Finish - Machining
Bright (Uncoated)

Description

16.000 mm Cutter DIA x 30.00 mm Length of Cut x 100.00 mm Reach Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.