Carbide End Mill, Dia 1/8 In, Cut L 1/2 In
Mfr # EMS-125-3X
Zoro # G7828703
product price: $20.49
/eaKey Features
Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
1/8"
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMS-125-3X
Zoro #
G7828703
UPC #
728709128732
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
1/8"
Length of Cut
0.5 in
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Shank Dia.
1/8 in
Shank Length
0.970"
Description
Square End Mill, 0.125 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.5 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.