Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 18mm, Cut L 45mm ARMM-180-3S

Carbide End Mill, Dia 18mm, Cut L 45mm (Discontinued)

  • Mfr # ARMM-180-3S
  • Zoro # G7871656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMM-180-3S
Zoro #
G7871656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
92.0mm
Milling Diameter
18.00mm
Length of Cut
45.00mm
Shank Dia.
18.000mm
Dimension Type
Metric
Milling Dia.
18.000mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Alu Speed
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Square End Mill
List Number
ARMM
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Grade
C2 Micro Grain
Helix Angle
45 Degrees
Finish - Machining
ZrN

Description

18.000 mm Cutter DIA x 45.00 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, ZrN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.