Zoro Homepage

Carbide End Mill, Dia 18mm, Cut L 45mm

  • Mfr # EMHM-180-6X

  • Zoro # G8297134


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
18.00mm
Overall Length
92.0mm
Number of Flutes
6
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMHM-180-6X
Zoro #
G8297134
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
18.00mm
Overall Length
92.0mm
Length of Cut
45.00mm
Dimension Type
Metric
Shank Dia.
18.000mm
Milling Dia.
18.000mm

Details

Measurement System
Metric
Number of Flutes
6
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
EMHM
Grade
C2 Micro Grain
Item
Square End Mill
End Mill Material
Carbide
Helix Angle
38 Degrees
End Mill Application
Finishing
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish - Machining
AlTiN

Description

18.000 mm Cutter DIA x 45.00 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 6 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.