Zoro Homepage

Carbide End Mill, Dia 1.9mm, Cut L 2.8mm

  • Mfr # BMSM-019-4

  • Zoro # G8317872


product price: $21.45
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.90mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSM-019-4
Zoro #
G8317872
UPC #
728709123294
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.90mm
Length of Cut
2.8 mm
Shank Dia.
3 mm
Overall Length
38 mm
Milling Dia.
1.9 mm

Description

Ball End Mill, 1.9 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.