Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1.9mm, Cut L 5.7mm AMRM-019-2

Carbide End Mill, Dia 1.9mm, Cut L 5.7mm (Discontinued)

  • Mfr # AMRM-019-2
  • Zoro # G7875061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRM-019-2
Zoro #
G7875061
UPC #
728709103487
Country of Origin
United States

Dimensions

Overall Length
50 mm
Milling Diameter
1.90mm
Length of Cut
5.7 mm
Milling Dia.
1.9 mm
Shank Dia.
4 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Single End/Double End
Single
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
End Mill Application
Finishing
List Number
AMRM
Item
Square End Mill
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1.9 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 5.7 mm, Overall Length 50 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.