Carbide End Mill, Dia 1mm, Cut L 4mm
Mfr # AECM-0102-4X
Zoro # G8210842
product price: $24.95
/eaKey Features
Measurement System
Metric
Overall Length
50 mm
Milling Diameter
1.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AECM-0102-4X
Zoro #
G8210842
UPC #
728709101513
Country of Origin
United States
Dimensions
Overall Length
50 mm
Milling Diameter
1.00mm
Length of Cut
4 mm
Corner Radius
0.2 mm
Dimension Type
Metric
Milling Dia.
1 mm
Shank Dia.
4 mm
Description
Corner Radius End Mill, 1 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.2 mm, 4 mm, 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.