Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 20.0mm, Cut L 45mm AEMM-200-3

Carbide End Mill, Dia 20.0mm, Cut L 45mm (Discontinued)

  • Mfr # AEMM-200-3
  • Zoro # G8397471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEMM-200-3
Zoro #
G8397471
UPC #
728709103050
Country of Origin
United States

Dimensions

Milling Diameter
20.00mm
Overall Length
104 mm
Length of Cut
45 mm
Shank Dia.
20 mm
Dimension Type
Metric
Milling Dia.
20 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
AEMM
Item
Square End Mill
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Single End/Double End
Single
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 20 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 45 mm, Overall Length 104 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.