Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 20mm, Cut L 38mm BLRM-200-3X

Carbide End Mill, Dia 20mm, Cut L 38mm (Discontinued)

  • Mfr # BLRM-200-3X
  • Zoro # G8255186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLRM-200-3X
Zoro #
G8255186
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150.0mm
Milling Diameter
20.00mm
Length of Cut
38.00mm
Shank Dia.
20.000mm
Neck Dia.
19.500mm
Neck Length
62mm
Milling Dia.
20.000mm
Dimension Type
Metric
Shank Length
1.97 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
Grade
C2 Micro Grain
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
BLRM
Finish - Machining
AlTiN

Description

20.000 mm Cutter DIA x 38.00 mm Length of Cut x 100.00 mm Reach Carbide Ball End Mill, 3 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.