Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 20mm, Cut L 38mm BLRM-200-4X

Carbide End Mill, Dia 20mm, Cut L 38mm (Discontinued)

  • Mfr # BLRM-200-4X
  • Zoro # G7888167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLRM-200-4X
Zoro #
G7888167
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
20.00mm
Overall Length
150.0mm
Length of Cut
38.00mm
Dimension Type
Metric
Milling Dia.
20.000mm
Neck Dia.
19.500mm
Neck Length
62mm
Shank Dia.
20.000mm
Shank Length
1.97 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Helix Angle
30 Degrees
List Number
BLRM
Item
Ball End Mill
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Finish - Machining
AlTiN

Description

20.000 mm Cutter DIA x 38.00 mm Length of Cut x 100.00 mm Reach Carbide Ball End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.