Zoro Homepage

Carbide End Mill, Dia 20mm, Cut L 45mm

  • Mfr # BEMM-200-4

  • Zoro # G7960714


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
104.0mm
Milling Diameter
20.00mm
Number of Flutes
4
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEMM-200-4
Zoro #
G7960714
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
104.0mm
Milling Diameter
20.00mm
Length of Cut
45.00mm
Dimension Type
Metric
Shank Dia.
20.000mm
Milling Dia.
20.000mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
BEMM
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Single End/Double End
Single End
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

20.000 mm Cutter DIA x 45.00 mm Length of Cut Carbide Ball End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.