Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 20mm, Cut L 75mm BELM-200-2X

Carbide End Mill, Dia 20mm, Cut L 75mm (Discontinued)

  • Mfr # BELM-200-2X
  • Zoro # G8291507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELM-200-2X
Zoro #
G8291507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150.00mm
Milling Diameter
20.00mm
Length of Cut
75.00mm
Shank Dia.
20.00mm
Milling Dia.
20.00mm
Dimension Type
Metric

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single End
End Mill Application
Finishing
Grade
C2 Micro Grain
List Number
BELM
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Ball End Mill

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.