Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 2.5mm, Cut L 6mm AEMM-025-4X

Carbide End Mill, Dia 2.5mm, Cut L 6mm (Discontinued)

  • Mfr # AEMM-025-4X
  • Zoro # G8272004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEMM-025-4X
Zoro #
G8272004
UPC #
728709102329
Country of Origin
United States

Dimensions

Milling Diameter
2.50mm
Overall Length
50 mm
Length of Cut
6 mm
Dimension Type
Metric
Shank Dia.
4 mm
Milling Dia.
2.5 mm

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 6 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.