Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 2.5mm, Cut L 8.0mm AMRM-025-2

Carbide End Mill, Dia 2.5mm, Cut L 8.0mm (Discontinued)

  • Mfr # AMRM-025-2
  • Zoro # G8473001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRM-025-2
Zoro #
G8473001
UPC #
728709103524
Country of Origin
United States

Dimensions

Overall Length
50 mm
Milling Diameter
2.50mm
Length of Cut
8 mm
Shank Dia.
4 mm
Milling Dia.
2.5 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Finishing
List Number
AMRM
End Mill Material
Carbide
Single End/Double End
Single
Grade
C2 Micro Grain
Item
Square End Mill
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
All Materials
Max. Helix Angle
30 Degrees

Description

Square End Mill, 2.5 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 8 mm, Overall Length 50 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.