Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 2mm, Cut L 5mm AECM-0202-4

Carbide End Mill, Dia 2mm, Cut L 5mm (Discontinued)

  • Mfr # AECM-0202-4
  • Zoro # G7981915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECM-0202-4
Zoro #
G7981915
UPC #
728709101520
Country of Origin
United States

Dimensions

Overall Length
50.00mm
Milling Diameter
2.00mm
Length of Cut
5.00mm
Shank Dia.
4.00mm
Dimension Type
Metric
Corner Radius
0.20mm
Milling Dia.
2.00mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Corner Radius End Mill
End Mill Material
Carbide
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
List Number
AECM
Single End/Double End
Single End
Material Grade - Machining
C2 Micro Grain
Drilling Tool Configuration
Individual
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P

Description

Corner Radius End Mill, 2.00mm Milling Dia., Carbide, Bright (Uncoated), Straight, Metric, 0.20mm, 5.00mm, 50.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.