Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 2mm, Cut L 5mm

  • Mfr # AECM-0205-4X

  • Zoro # G8116726


product price: $26.19
/ea

Key Features

Measurement System
Metric
Milling Diameter
2.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECM-0205-4X
Zoro #
G8116726
UPC #
728709101551
Country of Origin
United States

Dimensions

Overall Length
50 mm
Milling Diameter
2.00mm
Length of Cut
5 mm
Shank Dia.
4 mm
Corner Radius
0.5 mm
Dimension Type
Metric
Milling Dia.
2 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
AECM
End Mill Material
Carbide
Grade
C2 Micro Grain
Item
Corner Radius End Mill
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel, Tool and Die Steel
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 2 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 5 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.