Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLRM-020-2
Zoro #
G7806565
UPC #
728709121337
Country of Origin
United States
Dimensions
Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
3 in
Shank Dia.
6.00 mm
Milling Dia.
2.00 mm
Overall Length
57.00 mm
Neck Length
10.00 mm
Neck Dia.
1.50 mm
Description
Ball End Mill, 2.00 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.