Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 2mm, Cut L 6mm ARMM-020-2S

Carbide End Mill, Dia 2mm, Cut L 6mm (Discontinued)

  • Mfr # ARMM-020-2S
  • Zoro # G8240513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMM-020-2S
Zoro #
G8240513
UPC #
728709104545
Country of Origin
United States

Dimensions

Overall Length
50 mm
Milling Diameter
2.00mm
Length of Cut
6 mm
Milling Dia.
2 mm
Dimension Type
Metric
Shank Dia.
4 mm

Description

Square End Mill, 2 mm Milling Dia., Carbide, ZrN, Straight, Length of Cut 6 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.