Zoro Homepage

Carbide End Mill, Dia 3.0mm, Cut L 8mm

  • Mfr # AEMM-030-3

  • Zoro # G7904811


product price: $26.39
/ea

Key Features

Measurement System
Metric
Overall Length
57 mm
Milling Diameter
3.00mm
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEMM-030-3
Zoro #
G7904811
UPC #
728709102350
Country of Origin
United States

Dimensions

Overall Length
57 mm
Milling Diameter
3.00mm
Length of Cut
8 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Dimension Type
Metric

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 8 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.