Carbide End Mill, Dia 3/16, Cut L 3/8
Mfr # ASM-187-2S
Zoro # G8387337
product price: $31.19
/eaKey Features
Measurement System
Inch
Milling Diameter
3/16"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASM-187-2S
Zoro #
G8387337
UPC #
728709105061
Country of Origin
United States
Dimensions
Milling Diameter
3/16"
Overall Length
1 1/2 in
Length of Cut
0.375 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 0.375 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.