Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3/16, Cut L 3/8 BLR-187-4

Carbide End Mill, Dia 3/16, Cut L 3/8 (Discontinued)

  • Mfr # BLR-187-4
  • Zoro # G8135942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-187-4
Zoro #
G8135942
UPC #
728709121191
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/16"
Length of Cut
3/8 in
Shank Dia.
3/16 in
Milling Dia.
3/16 in
Neck Length
1 5/8 in
Overall Length
3 in
Neck Dia.
5/32 in
Shank Length
1"

Description

Ball End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.