Carbide End Mill, Dia 3/16, Cut L 5/8
Mfr # ARC-187-5-020X
Zoro # G8299514
product price: $37.29
/eaKey Features
Measurement System
Inch
Milling Diameter
3/16"
Overall Length
2 in
Number of Flutes
5
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC-187-5-020X
Zoro #
G8299514
UPC #
728709103708
Country of Origin
United States
Dimensions
Milling Diameter
3/16"
Overall Length
2 in
Length of Cut
0.625 in
Shank Dia.
3/16 in
Corner Radius
0.02 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.02 in, 0.625 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.