Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3/16, Cut L 5/8 ARM-187-5X

Carbide End Mill, Dia 3/16, Cut L 5/8 (Discontinued)

  • Mfr # ARM-187-5X
  • Zoro # G8422556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM-187-5X
Zoro #
G8422556
UPC #
728709104200
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
3/16"
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in
Shank Dia.
3/16 in

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.