Zoro Homepage

Carbide End Mill, Dia 3/16, Cut L 5/8

  • Mfr # EMS-187-2

  • Zoro # G8192046


product price: $27.75
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/16"
Overall Length
2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS-187-2
Zoro #
G8192046
UPC #
728709128787
Country of Origin
United States

Dimensions

Milling Diameter
3/16"
Overall Length
2 in
Length of Cut
0.625 in
Milling Dia.
0.1875 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Shank Length
1.345"

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.