Carbide End Mill, Dia 3/32, Cut L 3/8
Mfr # ARC-093-2-010
Zoro # G8279896
product price: $22.29
/eaKey Features
Measurement System
Inch
Overall Length
1 1/2 in
Milling Diameter
3/32"
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC-093-2-010
Zoro #
G8279896
UPC #
728709103630
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Milling Diameter
3/32"
Length of Cut
0.375 in
Corner Radius
0.01 in
Milling Dia.
0.0938 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Description
Corner Radius End Mill, 0.0938 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.375 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.