Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 3/32, Cut L 3/8

  • Mfr # BEM-093-03

  • Zoro # G7812445


product price: $19.25
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-093-03
Zoro #
G7812445
UPC #
728709120286
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/32"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.09375 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Shank Type
Straight
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
Cutting Direction
Right Hand
List Number
BEM
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material Grade - Machining
Micrograin
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, O, P, S

Description

Ball End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.