Zoro Homepage

Carbide End Mill, Dia 3/32, Cut L 3/8

  • Mfr # BEM-093-04

  • Zoro # G8030014


product price: $19.25
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-093-04
Zoro #
G8030014
UPC #
728709120309
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/32"
Length of Cut
0.375 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.09375 in

Description

Ball End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.