Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3/32, Cut L 3/8 EMS-093-2

Carbide End Mill, Dia 3/32, Cut L 3/8 (Discontinued)

  • Mfr # EMS-093-2
  • Zoro # G8458947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS-093-2
Zoro #
G8458947
UPC #
728709128640
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
3/32"
Length of Cut
0.375 in
Dimension Type
Fractional Inch
Milling Dia.
0.09375 in
Shank Dia.
1/8 in
Shank Length
1-1/8"

Description

Square End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.375 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.