
Carbide End Mill, Dia 3/4, Cut L 1-1/2
Mfr # BEM-750-02
Zoro # G8057366
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Overall Length
4"
Number of Flutes
2
End Mill Style
Ball
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEM-750-02
Zoro #
G8057366
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-1/2"
Dimension Type
Fractional Inch
Shank Dia.
3/4"
Milling Dia.
3/4"
Details
Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Ball
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Carbide End Mill
List Number
BEM
Finish - Machining
Bright (Uncoated)
Description
0.7500" (3/4) Cutter DIA x 1.500" (1-1/2) Length of Cut Carbide Ball End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.