Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3/4, Cut L 1-1/2 BEM-750-04

Carbide End Mill, Dia 3/4, Cut L 1-1/2 (Discontinued)

  • Mfr # BEM-750-04
  • Zoro # G8107093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-750-04
Zoro #
G8107093
UPC #
728709120828
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Shank Type
Straight
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
List Number
BEM
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Primary Material Application
All Materials
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, O, P, S
Shank Type - Machining
Straight

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.