Carbide End Mill, Dia 3/4, Cut L 2-1/2
Mfr # EMS-750-4
Zoro # G8445455
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
3/4"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMS-750-4
Zoro #
G8445455
UPC #
728709129142
Country of Origin
United States
Dimensions
Milling Diameter
3/4"
Overall Length
4 in
Length of Cut
1.5 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Shank Length
2.470"
Description
Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.