Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3/8 In, Cut L 5/8 In ASM-375-2S

Carbide End Mill, Dia 3/8 In, Cut L 5/8 In (Discontinued)

  • Mfr # ASM-375-2S
  • Zoro # G7966664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASM-375-2S
Zoro #
G7966664
UPC #
728709105184
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
2 in
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.375 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Alu Speed
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Grade
C2 Micro Grain
Item
Square End Mill
Cutting Direction
Right Hand
List Number
ASM
End Mill Material
Carbide
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.