Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In ARM-375-5

Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (Discontinued)

  • Mfr # ARM-375-5
  • Zoro # G8058215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM-375-5
Zoro #
G8058215
UPC #
728709104392
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
3/8"
Length of Cut
0.875 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Cutting Direction
Right Hand
Grade
C2 Micro Grain
List Number
ARM
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Helix Angle
45 Degrees
Item
Square End Mill
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.