Carbide End Mill, Dia 3/8 In, Cut L 7/8 In
Mfr # EMS-375-4X
Zoro # G7973813
product price: $50.95
/eaKey Features
Measurement System
Inch
Milling Diameter
3/8"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMS-375-4X
Zoro #
G7973813
UPC #
728709128992
Country of Origin
United States
Dimensions
Milling Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
0.875 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Shank Length
1.600"
Description
Square End Mill, 0.375 in Milling Dia., Carbide, AlTiN, Weldon Flat, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.