Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 3mm, Cut L 15mm AELM-030-4

Carbide End Mill, Dia 3mm, Cut L 15mm (Discontinued)

  • Mfr # AELM-030-4
  • Zoro # G8299566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AELM-030-4
Zoro #
G8299566
UPC #
728709101841
Country of Origin
United States

Dimensions

Overall Length
75 mm
Milling Diameter
3.00mm
Length of Cut
15 mm
Dimension Type
Metric
Milling Dia.
3 mm
Shank Dia.
6 mm

Description

Square End Mill, 3 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 15 mm, Overall Length 75 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.